Shop All Split-Phase AC Motors
Weg
Motor- .5018OS1BSPRB48ZMotor-S, 0.50 HP, 1800 RPM, ODP, 48Z FRAME, 115/208Motor-230 VOLTS
Mfr # .5018OS1BSPRB48Z-S
Zoro # G402754218
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Overall Length 10.925
- Full Load Amps 3.7
- Nominal Efficiency 63.5
- Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018OS1BSPRB48Z-S
- Zoro # G402754218
- UPC # 7909492156819
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.925 |
Details
HP | 0.5 |
Full Load Amps | 3.7 |
Nominal Efficiency | 63.5 |
Frame Material | ROLLED STEEL |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Motor Enclosure Design | ODP |
Motor Mounting Type | RESILIENT |
FRAME | 48Z |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.5HP 4P 48Z WCA2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 55" (B55)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- LEESON 5Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184Tc Frame, Tefc (131633.00)
- Weg Split-Phase AC Motors