Shop All 1-Phase Blower Motors
Weg
Motor- .5018OS1BRBFBOW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS
Mfr # .5018OS1BRBFBOW56-S
Zoro # G102754259
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- HP 0.5
- Full Load Amps 4.1
- Motor Service Factor 1.25
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018OS1BRBFBOW56-S
- Zoro # G102754259
- UPC # 7909492486343
- Country of Origin Brazil
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 10.925 |
Details
Motor Enclosure Design | ODP |
HP | 0.5 |
Full Load Amps | 4.1 |
Motor Service Factor | 1.25 |
Nameplate RPM | 1800 |
Motor Mounting Type | RESILIENT |
VOLTAGE | 115/208-230 |
FRAME | W56 |
Description
MOTOR 0.5HP 4P W56 WCA2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DLAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (128449)
- TRITAN Radial Ball Bearing, PS, 1.3125In Bore Dia (1658 2RS PRX)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201FG-N02-07S)
- INTERSTATE PNEUMATICS 120 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) (CMC7016)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- NORDYNE 901374 115V 1/10 Hp 1050 Rpm (901374)
- U.S. MOTORS Motor, 1 1/2 HP, 145T Frame, Three Phase (D32P2D)
- U.S. MOTORS Motor (2319)
- ARMSTRONG 60L21 1/3 Hp Blower Motor (60L21)
- U.S. MOTORS US Motors 1864, PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1864)
- Weg Direct Drive Blower Motors