Shop All Split-Phase AC Motors
Weg
Motor- .5018ES1RFDW56Motor-S, 0.50 HP, 1800 RPM, TEFC, W56 FRAME, 115/230 VOLTS
Mfr # .5018ES1RFDW56-S
Zoro # G902754282
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.894
- Motor Mounting Type FOOT
- Nominal Efficiency 64
- Frame Material ROLLED STEEL
- Full Load Amps 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018ES1RFDW56-S
- Zoro # G902754282
- UPC # 7909158972371
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.894 |
Details
Motor Mounting Type | FOOT |
Nominal Efficiency | 64 |
Frame Material | ROLLED STEEL |
Full Load Amps | 4 |
Motor Service Factor | 1.15 |
Motor Enclosure Design | TEFC |
HP | 0.5 |
Nameplate RPM | 1800 |
WEIGHT | 25 |
VOLTAGE | 115/230 |
FRAME | W56 |
Description
MOTOR 0.5HP 4P W56 WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACS-C-C1-1 (VACS-C-C1-1)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 1-1/2 In Bore (5VNW5)
- B B MANUFACTURING 10XL-PS6A, Timing Pulley Stock, Aluminum, Clear Anodized (10XL-PS6A)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K554)
- Weg General Purpose AC Motors