Shop All Split-Phase AC Motors
Weg
Motor- .5018ES1BW56Motor-S, 0.50 HP, 1800 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS
Mfr # .5018ES1BW56-S
Zoro # G802754238
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1800
- Frame Material ROLLED STEEL
- Nominal Efficiency 64
- Motor Mounting Type FOOT
- Full Load Amps 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018ES1BW56-S
- Zoro # G802754238
- UPC # 7909158972234
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.894 |
Details
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 64 |
Motor Mounting Type | FOOT |
Full Load Amps | 4 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.15 |
HP | 0.5 |
VOLTAGE | 115/208-230 |
FRAME | W56 |
Description
MOTOR 0.5HP 4P W56 WCF2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF300100)
- WESTWARD Fitting, 65 Deg., Stl, 1-49/64" L, PK10 (52NZ74)
- DIXON Preformed Band Clamp K ST, 2" (K8)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Steel (MSP-30-F)
- WEG Motor- .3336ES1BW56CFLMotor-S, 0.33 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3336ES1BW56CFL-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- ENVIROTEC 115v1ph1/4-1/6-1/8hp 1000rpm (PM-02-1353)
- Weg Split-Phase AC Motors