Shop All Split-Phase AC Motors
Weg
Motor- .5018ES1BW56CFLMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5018ES1BW56CFL-S
Zoro # G502754309
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- HP 0.5
- Frame Material ROLLED STEEL
- Nameplate RPM 1800
- Nominal Efficiency 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018ES1BW56CFL-S
- Zoro # G502754309
- UPC # 7909322525273
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.894 |
Details
Motor Service Factor | 1.15 |
HP | 0.5 |
Frame Material | ROLLED STEEL |
Nameplate RPM | 1800 |
Nominal Efficiency | 64 |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 4 |
Motor Enclosure Design | TEFC |
VOLTAGE | 115/208-230 |
FRAME | W56C |
Description
MOTOR 0.5HP 4P W56C WCF2 ROLLED STEEL SI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- POWERFLITE 4L730 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730-2)
- PARKER Service Kit, 3 Position, B Series (PS2604P)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15550)
- WEG Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (00136ES1B56CFL-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- DAYTON GP Mtr, Splt Ph, 1/4HP, 1725/1425rpm, 48 (6XJ46)
- Weg Split-Phase AC Motors