Shop All Split-Phase AC Motors
Weg
Motor- .5012ES1B56CMotor-S, 0.50 HP, 1200 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5012ES1B56C-S
Zoro # G902754183
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 3.2
- Nominal Efficiency 67
- Motor Service Factor 1.15
- Motor Mounting Type FOOT
- Nameplate RPM 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5012ES1B56C-S
- Zoro # G902754183
- UPC # 7909522717645
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.508 |
Details
Full Load Amps | 3.2 |
Nominal Efficiency | 67 |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOT |
Nameplate RPM | 1200 |
Frame Material | ROLLED STEEL |
Motor Enclosure Design | TEFC |
HP | 0.5 |
FRAME | W56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.5HP 6P 56C WCF2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- D&D 49" Outside Length, 2/3" Top Width, 1 Ribs (BX46)
- MANITOU Bearing Bronze Bushing (Straight) 2" Id, 2 1/4" Od, 2" Length (153253)
- TRI-FLOW PtFE Lubricant, Non Aerosol, Bottle, 2 Oz. (TF21010)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG Motor- .5018ES3H56CFLMotor-S, 0.50 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS (.5018ES3H56CFL-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- Weg General Purpose AC Motors