Shop All Fire Pump Motors
Weg
Motor- 35036OP3GFP447/9TSW4, 350 HP, 3600 RPM, ODP, 447/9TS FRAME, 460 VOLTS
Mfr # 35036OP3GFP447/9TSW4
Zoro # G402754164
product price: $16,811.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,811.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- HP 350
- Nameplate RPM 3600
- Motor Service Factor 1.15
- Full Load Amps 386
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 35036OP3GFP447/9TSW4
- Zoro # G402754164
- UPC # 7909322875026
- Country of Origin Brazil
- Category Fire Pump Motors
Dimensions
Overall Length | 42.959 |
Details
Motor Enclosure Design | ODP |
HP | 350 |
Nameplate RPM | 3600 |
Motor Service Factor | 1.15 |
Full Load Amps | 386 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 95 |
VOLTAGE | 460 |
FRAME | 447/9TS |
Description
MOTOR 350HP 2P 447/9TS WFA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 2.7 in-lb Max. Torque, 130 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG1)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- TRI-FLOW Tri-Flow Industrial Lubricant, PTFE, 12 oz Aerosol Can, Brown (TF200271)
- WORLD WIDE FITTINGS Male JIC Plug (5229X24)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- Weg Pump Motors