Shop All Hazardous Location Motors
Weg
Motor- .3336XS1B56C, 0.33 HP, 3600 RPM, XPFC, 56C FRAME, 115/208Motor-230 VOLTS
Mfr # .3336XS1B56C
Zoro # G402754263
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Overall Length 11.79
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3336XS1B56C
- Zoro # G402754263
- UPC # 7909492467144
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 11.79 |
Details
HP | 0.33 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Motor Service Factor | 1 |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 59.7 |
Nameplate RPM | 3600 |
Full Load Amps | 2.6 |
VOLTAGE | 115/208-230 |
FRAME | 56C |
Description
MOTOR 0.33HP 2P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P39, Single Speed, ULTIMA Steel Hydraulic Hand Pump, 41 in3 Usable Oil (P39)
- WILKERSON Filter Element, Oil (MSP-96-649)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-6-D (GRLA-1/4-QS-6-D)
- SKF SKF-6215 2Z/C3, Single Row Ball Brgs, 6215 2ZC3 (6215 2Z/C3)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- Weg Hazardous Location Motors