Shop All Water Well & Jet Pump Motors
Weg
Motor- .3336OS3EJPR56JMotor-S, 0.33 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS
Mfr # .3336OS3EJPR56J-S
Zoro # G202754180
original price:
$171.99
9% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Overall Length 10.827
- Motor Service Factor 1.75
- Nameplate RPM 3600
- Full Load Amps 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3336OS3EJPR56J-S
- Zoro # G202754180
- UPC # 7909158536405
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 10.827 |
Details
HP | 0.33 |
Motor Service Factor | 1.75 |
Nameplate RPM | 3600 |
Full Load Amps | 0.6 |
Nominal Efficiency | 66 |
Motor Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOTLESS |
Motor Enclosure Design | ODP |
FRAME | 56J |
VOLTAGE | 208-230/460 |
Description
MOTOR 0.33HP 2P 56J WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Pilot Relief (RAH101S50)
- TOMPKINS Hydraulic Fitting-Steel20MJ BULKHEAD UNION (2700-20-20)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30F-5/8)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL724NA)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/208-230, 56C, ODP (5KC39RN44X)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56J, ODP (5KCR48TN2174T)
- CENTURY Pump Motor, Capacitor-Start Design (T1032)
- Weg Water Well & Jet Pump Motors