Shop All Water Well & Jet Pump Motors
Weg
Motor- .3336OS3EJPR56CMotor-S, 0.33 HP, 3600 RPM, ODP, 56C FRAME, 208Motor-230/460 VOLTS
Mfr # .3336OS3EJPR56C-S
Zoro # G502754194
original price:
$164.99
9% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.315
- Motor Enclosure Design ODP
- Nominal Efficiency 68
- Full Load Amps 0.6
- Motor Service Factor 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3336OS3EJPR56C-S
- Zoro # G502754194
- UPC # 7909158535620
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 10.315 |
Details
Motor Enclosure Design | ODP |
Nominal Efficiency | 68 |
Full Load Amps | 0.6 |
Motor Service Factor | 1.75 |
Motor Mounting Type | FOOTLESS |
Motor Frame Material | ROLLED STEEL |
Nameplate RPM | 3600 |
HP | 0.33 |
FRAME | 56C |
VOLTAGE | 208-230/460 |
Description
MOTOR 0.33HP 2P 56C WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Assembly, 13 in with Fittings: 1/2 in Hose Inside Dia, Acetal Copolymer (50813)
- SPEEDAIRE 1/4" ID x 18" Coupled Snubber Hose 300 PSI RD (1AFG9)
- NTN Tapered Roller Bearing Assy., 1.5 (560/553X)
- CAMOZZI #M004-R10, Micro Regulator, 1/4, 0 To 4 Bar, Self Relieving (M004-R10)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- CENTURY Pump Motor, Capacitor-Start Design (T1052)
- BALDOR-RELIANCE Jet Pump Motor, 1-1/2 HP, 3450 rpm, 3-Phase (EJM3550)
- Weg Water Well & Jet Pump Motors