Shop All Water Well & Jet Pump Motors
Weg
Motor- .3336OS1BJPRW56CMotor-S, 0.33 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .3336OS1BJPRW56C-S
Zoro # G802754313
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Motor Mounting Type FOOTLESS
- Nameplate RPM 3600
- Overall Length 9.866
- Motor Enclosure Design ODP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3336OS1BJPRW56C-S
- Zoro # G802754313
- UPC # 7909322989761
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 9.866 |
Details
HP | 0.33 |
Motor Mounting Type | FOOTLESS |
Nameplate RPM | 3600 |
Motor Enclosure Design | ODP |
Nominal Efficiency | 59 |
Motor Frame Material | ROLLED STEEL |
Motor Service Factor | 1.75 |
Full Load Amps | 2.5 |
VOLTAGE | 115/208-230 |
FRAME | W56C |
Description
MOTOR 0.33HP 2P W56C WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Bushing Qd Steel, J-STL 4 (J-STL 4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 36 # of Teeth (35BS36H X 3/4)
- DAYTON 3V600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (13V719)
- NTN Closed Endcap, PBT, Fits 25mm (CF25)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- FLINT & WALLING Jet Pump System, Shallow Well, 1/2 HP (EK05S)
- MARATHON MOTORS Motor, Cap St, 1 HP, 3450,115/230V, 56J, ODP (5KC39SN2890X)
- Weg Pump Motors