Shop All Split-Phase AC Motors
Weg
Motor- .3336ES3H56CMotor-S, 0.33 HP, 3600 RPM, TEFC, 56C FRAME, 575 VOLTS
Mfr # .3336ES3H56C-S
Zoro # G002754311
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.5
- Motor Mounting Type FOOT
- Motor Enclosure Design TEFC
- Overall Length 11.142
- Nominal Efficiency 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3336ES3H56C-S
- Zoro # G002754311
- UPC # 7909522587934
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.142 |
Details
Full Load Amps | 0.5 |
Motor Mounting Type | FOOT |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 62 |
Nameplate RPM | 3600 |
Frame Material | ROLLED STEEL |
Motor Service Factor | 1.15 |
HP | 0.33 |
VOLTAGE | 575 |
FRAME | 56C |
Description
MOTOR 0.33HP 2P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (4M261)
- CLIMAX METAL PRODUCTS CC-037-037-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-037-037-KW)
- DUAL DURA-SYNC TORQUE Timing Belt, D14M, 115 x 3500mm PL, T250 (D3500-14M-115)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (4K913)
- Weg General Purpose AC Motors