Shop All Water Well & Jet Pump Motors
Weg
Motor- .3336ES3EJPR56JMotor-S, 0.33 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS
Mfr # .3336ES3EJPR56J-S
Zoro # G002754281
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 3600
- HP 0.33
- Overall Length 11.654
- Nominal Efficiency 62
- Motor Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3336ES3EJPR56J-S
- Zoro # G002754281
- UPC # 7909522749929
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 11.654 |
Details
Nameplate RPM | 3600 |
HP | 0.33 |
Nominal Efficiency | 62 |
Motor Frame Material | ROLLED STEEL |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
Motor Service Factor | 1.15 |
Full Load Amps | 0.6 |
VOLTAGE | 208-230/460 |
FRAME | 56J |
Description
MOTOR 0.33HP 2P 56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- GATES PowerGrip Timing Belts, 390L050 (390L050)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PAR)
- MIDWEST FASTENER 5/8" OD Steel Hose Clamps 10PK (70208)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- MARATHON MOTORS Mtr, Cap St, 3/4 HP, 3450,115/230V, 56J (5KC39QN3219X)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NATJ34-36-56JB, GP, TEFC, REM-C, 3 PH, 56J, 208-230/460V, 3/4 HP (NATJ34-36-56JB)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- Weg Water Well & Jet Pump Motors