Shop All Split-Phase AC Motors
Weg
Motor- .3336ES1BW56CFLMotor-S, 0.33 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .3336ES1BW56CFL-S
Zoro # G102754228
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 53
- Overall Length 11.106
- Motor Mounting Type FOOTLESS
- Full Load Amps 2.6
- Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3336ES1BW56CFL-S
- Zoro # G102754228
- UPC # 7909322493350
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.106 |
Details
Nominal Efficiency | 53 |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 2.6 |
Frame Material | ROLLED STEEL |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
HP | 0.33 |
VOLTAGE | 115/208-230 |
FRAME | W56C |
Description
MOTOR 0.33HP 2P W56C WCF2 ROLLED STEEL S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 59.75mmOutside dia (Y-24S-MPB)
- WESTWARD Grease Fitting And Fitting Cap Kit, PK194 (52PA24)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- DAYTON 5L920 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (5L920)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 1/4 HP (5KH32DNA612X)
- Weg Split-Phase AC Motors