Shop All Water Well & Jet Pump Motors
Weg
Motor- .3336ES1BJPRW56JMotor-S, 0.33 HP, 3600 RPM, TEFC, W56J FRAME, 115/208Motor-230 VOLTS
Mfr # .3336ES1BJPRW56J-S
Zoro # G402754256
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.6
- Motor Service Factor 1.15
- Motor Mounting Type FOOTLESS
- Nameplate RPM 3600
- HP 0.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3336ES1BJPRW56J-S
- Zoro # G402754256
- UPC # 7909322891033
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 11.606 |
Details
Full Load Amps | 2.6 |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOTLESS |
Nameplate RPM | 3600 |
HP | 0.33 |
Motor Enclosure Design | TEFC |
Motor Frame Material | ROLLED STEEL |
Nominal Efficiency | 54 |
VOLTAGE | 115/208-230 |
FRAME | W56J |
Description
MOTOR 0.33HP 2P W56J WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- AIGNEP USA Elbow Connector, 53/64" Hex, 10mm Tube (55110-10-1/2)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 25mm Bore (UCPA205-25MMA)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1323A)
- CENTURY Pump Motor, Capacitor-Start Design (T1102)
- Weg Water Well & Jet Pump Motors