Shop All Hazardous Location Motors
Weg
Motor- .3318XS3E56C, 0.33 HP, 1800 RPM, XPNV, 56C FRAME, 208Motor-230/460 VOLTS
Mfr # .3318XS3E56C
Zoro # G302754301
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Motor Enclosure Design XPNV
- Motor Mounting Type FOOT
- Full Load Amps 0.6
- Overall Length 10.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3318XS3E56C
- Zoro # G302754301
- UPC # 7909492467250
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 10.52 |
Details
HP | 0.33 |
Motor Enclosure Design | XPNV |
Motor Mounting Type | FOOT |
Full Load Amps | 0.6 |
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Motor Service Factor | 1 |
Nominal Efficiency | 76.7 |
FRAME | 56C |
VOLTAGE | 208-230/460 |
Description
MOTOR 0.33HP 4P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-61902-2RS1, Thin Section Ball Brgs, 619022RS1 (61902-2RS1)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- SPEEDAIRE Valve Assembly, Heavy Duty (114X77)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/2" NPT (53RG90)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- MARATHON MOTORS HazLoc, 1/3 HP, 1725 RPM, 208-230/460V (056T17E5309)
- Weg Hazardous Location Motors