Shop All Hazardous Location Motors
Weg
Motor- .3318XS3E56, 0.33 HP, 1800 RPM, XPNV, 56 FRAME, 208Motor-230/460 VOLTS
Mfr # .3318XS3E56
Zoro # G202754258
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Motor Enclosure Design XPNV
- Motor Mounting Type FOOT
- Nameplate RPM 1800
- Full Load Amps 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3318XS3E56
- Zoro # G202754258
- UPC # 7909492467557
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 10.52 |
Details
HP | 0.33 |
Motor Enclosure Design | XPNV |
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
Full Load Amps | 0.6 |
Nominal Efficiency | 76.7 |
Motor Service Factor | 1 |
Frame Material | ROLLED STEEL |
FRAME | 56 |
VOLTAGE | 208-230/460 |
Description
MOTOR 0.33HP 4P 56 WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD (3V3.354)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting (C85E25-200)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3ECT184T-W22)
- BESTORQ Aftermarket Allis-Chalmers 2690813 AC23420 (Deck 46") Riding Lawn Mower Replacement Belt, A116LG (A116LG)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03018XT3E286T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/4HP (056C17E5319)
- Weg Definite Purpose Motors