Shop All Hazardous Location Motors
Weg
Motor- .3318XS1B56, 0.33 HP, 1800 RPM, XPFC, 56 FRAME, 115/208Motor-230 VOLTS
Mfr # .3318XS1B56
Zoro # G902754220
original price:
$549.99
8% off
new price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Frame Material ROLLED STEEL
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3318XS1B56
- Zoro # G902754220
- UPC # 7909492467465
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 11.79 |
Details
HP | 0.33 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Frame Material | ROLLED STEEL |
Motor Service Factor | 1 |
Nameplate RPM | 1800 |
Full Load Amps | 3 |
Nominal Efficiency | 60.4 |
FRAME | 56 |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.33HP 4P 56 WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- MOLON DC Gearmotor, 1.5 rpm, 12V, Vented (CHM-1202-2M)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.40" OD (1404C)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6526)
- Weg Hazardous Location Motors