Shop All Split-Phase AC Motors
Weg
Motor- .3318OT3H56CFLMotor-S, 0.33 HP, 1800 RPM, ODP, 56C FRAME, 575 VOLTS
Mfr # .3318OT3H56CFL-S
Zoro # G502754163
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.315
- Motor Enclosure Design ODP
- Frame Material ROLLED STEEL
- Nameplate RPM 1800
- Motor Service Factor 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3318OT3H56CFL-S
- Zoro # G502754163
- UPC # 7909158814589
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.315 |
Details
Motor Enclosure Design | ODP |
Frame Material | ROLLED STEEL |
Nameplate RPM | 1800 |
Motor Service Factor | 1.35 |
Full Load Amps | 0.54 |
HP | 0.33 |
Nominal Efficiency | 73.4 |
Motor Mounting Type | FOOTLESS |
VOLTAGE | 575 |
FRAME | 56C |
Description
MOTOR 0.33HP 4P 56C WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Portable Electric Air Compressor, 30 gal. (48UY04)
- LOCTITE Anti Seize, Moly Paste, 8oz. Brush Top Can LB 8012(TM) MOLY PASTE (234227)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-501-10BMS)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC (108924.00)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG Motor- .5018ES3H56CFLMotor-S, 0.50 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS (.5018ES3H56CFL-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- WEG Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (00136ES1B56CFL-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- Weg Split-Phase AC Motors