Shop All Split-Phase AC Motors
Weg
Motor- .3318OT3E56CFLMotor-S, 0.33 HP, 1800 RPM, ODP, 56C FRAME, 230/460 VOLTS
Mfr # .3318OT3E56CFL-S
Zoro # G502754224
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Motor Service Factor 1.35
- Full Load Amps 0.67
- Motor Enclosure Design ODP
- Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3318OT3E56CFL-S
- Zoro # G502754224
- UPC # 7909158814046
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.315 |
Details
HP | 0.33 |
Motor Service Factor | 1.35 |
Full Load Amps | 0.67 |
Motor Enclosure Design | ODP |
Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOTLESS |
Nameplate RPM | 1800 |
Nominal Efficiency | 73.4 |
FRAME | 56C |
VOLTAGE | 230/460 |
Description
MOTOR 0.33HP 4P 56C WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE1.5-18-145TC, GP, TEFC, Rigid-C, 3 PH, 145TC, 2.2 FLA (PEWWE1.5-18-145TC)
- FESTO Silencer AMTE-M-H-G12 (AMTE-M-H-G12)
- BESTORQ 3L490 V Belt, 49 in Outside Length, 3/8 in Top Width, 1 Ribs (3L490)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WEG Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (00136ES1B56CFL-S)
- LEESON 3Hp General Purpose Motor, 1 Phase, 3600 Rpm, 230 V, 145Tc Frame, Tefc (121825.00)
- Weg General Purpose AC Motors