Shop All Split-Phase AC Motors
Weg
Motor- .3318OT1BW56Motor-S, 0.33 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS
Mfr # .3318OT1BW56-S
Zoro # G602754322
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Frame Material ROLLED STEEL
- Motor Mounting Type FOOT
- Overall Length 10.26
- Motor Service Factor 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3318OT1BW56-S
- Zoro # G602754322
- UPC # 7909265073961
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.26 |
Details
HP | 0.33 |
Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.35 |
Nameplate RPM | 1800 |
Nominal Efficiency | 72.4 |
Motor Enclosure Design | ODP |
Full Load Amps | 2.1 |
FRAME | W56 |
VOLTAGE | 115/208-230 |
WEIGHT | 21 |
Description
MOTOR 0.33HP 4P W56 WCA2 ROLLED STEEL SI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- SIMPLEX Inside Lever Set Screw, Simplex, PK10 (5446300010)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 85 rpm (M004RVR167AR3)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-353)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (00136ES1B56CFL-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- MARATHON MOTORS GP Motor, Split-Phase, Dripproof, 1/2 HP (5KH36JNA769)
- Weg General Purpose AC Motors