Shop All Split-Phase AC Motors
Weg
Motor- .3318OT1B48Motor-S, 0.33 HP, 1800 RPM, ODP, 48 FRAME, 115/208Motor-230 VOLTS
Mfr # .3318OT1B48-S
Zoro # G702754291
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.886
- Nameplate RPM 1800
- Nominal Efficiency 72.4
- Motor Service Factor 1.35
- HP 0.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3318OT1B48-S
- Zoro # G702754291
- UPC # 7909265075477
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 9.886 |
Details
Nameplate RPM | 1800 |
Nominal Efficiency | 72.4 |
Motor Service Factor | 1.35 |
HP | 0.33 |
Full Load Amps | 2.1 |
Motor Enclosure Design | ODP |
Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOT |
WEIGHT | 20 |
VOLTAGE | 115/208-230 |
FRAME | 48 |
Description
MOTOR 0.33HP 4P 48 WCA2 ROLLED STEEL SIN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9056, Pressure Line, 25 micron, Outside-In (MF0058446)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (2BK40 X 1 1/8)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2G20-12V-BR-08)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- .5018ES3H56CFLMotor-S, 0.50 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS (.5018ES3H56CFL-S)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- WEG Motor- .3336ES1BW56CFLMotor-S, 0.33 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3336ES1BW56CFL-S)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (6XJ58)
- Weg Split-Phase AC Motors