Shop All Split-Phase AC Motors
Weg
Motor- .3318ES1BW56Motor-S, 0.33 HP, 1800 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS
Mfr # .3318ES1BW56-S
Zoro # G602754308
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Full Load Amps 3
- Motor Service Factor 1.15
- Nameplate RPM 1800
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3318ES1BW56-S
- Zoro # G602754308
- UPC # 7909265766481
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.5 |
Details
HP | 0.33 |
Full Load Amps | 3 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 61 |
Motor Mounting Type | FOOT |
Frame Material | ROLLED STEEL |
VOLTAGE | 115/208-230 |
FRAME | W56 |
Description
MOTOR 0.33HP 4P W56 WCF2 ROLLED STEEL SI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 17Q60R56 TIGEAR-2 REDUCER (17Q60R56 TIGEAR-2 REDUCER)
- CARLISLE RBP90-2 Super Vee-Band (RBP90-2)
- LINCOLN Grease Coupler, 90 Deg (G320)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 2.5 Bore 28 Stroke, 1.25 Rod, SAE 8 (211333)
- WEG Motor- .3336ES1BW56CFLMotor-S, 0.33 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3336ES1BW56CFL-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 (6XJ10)
- Weg Split-Phase AC Motors