Shop All Split-Phase AC Motors
Weg
Motor- .3318ES1BW56CMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .3318ES1BW56C-S
Zoro # G802754306
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Motor Mounting Type FOOT
- Motor Service Factor 1.15
- Nominal Efficiency 61
- Overall Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .3318ES1BW56C-S
- Zoro # G802754306
- UPC # 7909322556970
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.5 |
Details
HP | 0.33 |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.15 |
Nominal Efficiency | 61 |
Nameplate RPM | 1800 |
Motor Enclosure Design | TEFC |
Full Load Amps | 3 |
Frame Material | ROLLED STEEL |
FRAME | W56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.33HP 4P W56C WCF2 ROLLED STEEL S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56-S)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- FESTO Plug Connector NPQH-D-Q8-Q6-P10 (NPQH-D-Q8-Q6-P10)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K534)
- Weg General Purpose AC Motors