Shop All Split-Phase AC Motors
Weg
Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .3318ES1BW56CFL-S
Zoro # G002754304
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Motor Enclosure Design TEFC
- Frame Material ROLLED STEEL
- Nominal Efficiency 61
- Overall Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .3318ES1BW56CFL-S
- Zoro # G002754304
- UPC # 7909322588650
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.5 |
Details
HP | 0.33 |
Motor Enclosure Design | TEFC |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 61 |
Motor Mounting Type | FOOTLESS |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Full Load Amps | 3 |
FRAME | W56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.33HP 4P W56C WCF2 ROLLED STEEL S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 10" Stroke (WWCL1510-S)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 20 # of Teeth (35BS20H X 5/8)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS3L3)
- PARKER Swivel Connect, Zinc Steel, SAE, 3/8In (6 F65OL-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- Weg Split-Phase AC Motors