Shop All Fire Pump Motors
Weg
Motor- 30018OP3GFP447/9TSW4, 300 HP, 1800 RPM, ODP, 447/9TS FRAME, 460 VOLTS
Mfr # 30018OP3GFP447/9TSW4
Zoro # G502754217
product price: $14,420.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,420.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- HP 300
- Nameplate RPM 1800
- Motor Service Factor 1.15
- Overall Length 42.959
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 30018OP3GFP447/9TSW4
- Zoro # G502754217
- UPC # 7909322446981
- Country of Origin Brazil
- Category Fire Pump Motors
Dimensions
Overall Length | 42.959 |
Details
Motor Enclosure Design | ODP |
HP | 300 |
Nameplate RPM | 1800 |
Motor Service Factor | 1.15 |
Nominal Efficiency | 95.5 |
Motor Mounting Type | FOOT |
Full Load Amps | 336 |
FRAME | 447/9TS |
VOLTAGE | 460 |
Description
MOTOR 300HP 4P 447/9TS WFA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V .50X76.1 (954-0441)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 162" (C162)
- BSC PREFERRED Timing Belt - XL, 0.37 x 24in PL, T120 (240XL037)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- Weg Fire Pump Motors