Shop All Split-Phase AC Motors
Weg
Motor- 30012ET3GKD449TMotor-W22, 300 HP, 1200 RPM, TEFC, 447/9T FRAME, 460 VOLTS
Mfr # 30012ET3GKD449T-W22
Zoro # G802754214
product price: $31,629.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$31,629.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Full Load Amps 356
- Overall Length 56.338
- HP 300
- Nominal Efficiency 95.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 30012ET3GKD449T-W22
- Zoro # G802754214
- UPC # 7909322281858
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 56.338 |
Details
Motor Enclosure Design | TEFC |
Full Load Amps | 356 |
HP | 300 |
Nominal Efficiency | 95.8 |
Motor Mounting Type | FOOT |
Frame Material | CAST IRON |
Motor Service Factor | 1.15 |
Nameplate RPM | 1200 |
FRAME | 447/9T |
VOLTAGE | 460 |
Description
MOTOR 300HP 6P 447/9T WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mtr, Cap St, 3/4hp, 1725,115/208-230, 56, ODP (4YU35)
- LINCOLN Grease Pump System, 30 to 55 gal. Drum, (G401)
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- DIXON Male to Industrial Coupler, (M)NPT, 1/4 (2FM3-B)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 850 rpm, 56 (6XH80)
- Weg General Purpose AC Motors