Shop All Split-Phase AC Motors
Weg
Motor- .2518OT1B48Motor-S, 0.25 HP, 1800 RPM, ODP, 48 FRAME, 115/208Motor-230 VOLTS
Mfr # .2518OT1B48-S
Zoro # G002754267
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Nominal Efficiency 68.5
- Overall Length 9.492
- Nameplate RPM 1800
- Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .2518OT1B48-S
- Zoro # G002754267
- UPC # 7909265600099
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 9.492 |
Details
Motor Enclosure Design | ODP |
Nominal Efficiency | 68.5 |
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.35 |
HP | 0.25 |
Full Load Amps | 1.6 |
WEIGHT | 18 |
FRAME | 48 |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.25HP 4P 48 WCA2 ROLLED STEEL SIN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (MANUAL DRAIN) (C908N)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 1/4 NPT (CA))
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (SP200-20CN-G)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- LEESON 3Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/230 V, 184Tc Frame, Odp (131629.00)
- Weg Split-Phase AC Motors