Shop All Split-Phase AC Motors
Weg
Motor- .2518ES1BW56Motor-S, 0.25 HP, 1800 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS
Mfr # .2518ES1BW56-S
Zoro # G902754251
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Nominal Efficiency 57
- Overall Length 11.106
- Full Load Amps 2.3
- Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .2518ES1BW56-S
- Zoro # G902754251
- UPC # 7909265766580
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.106 |
Details
Motor Enclosure Design | TEFC |
Nominal Efficiency | 57 |
Full Load Amps | 2.3 |
Frame Material | ROLLED STEEL |
HP | 0.25 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Motor Mounting Type | FOOT |
FRAME | W56 |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.25HP 4P W56 WCF2 ROLLED STEEL SI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E607)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5780)
- FAFNIR Wide Inner Ring And Housed Units, Wir Eccentric, Standard Duty (SM1111KS 1-11/16)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X04X04)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (00136ES1B56CFL-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 3/4 HP (5KH37NNA768)
- Weg General Purpose AC Motors