Shop All Water Well & Jet Pump Motors
Weg
Motor- 02536OT3E256JPVMotor-S, 25 HP, 3600 RPM, ODP, 254/6JP FRAME, 230/460 VOLTS
Mfr # 02536OT3E256JPV-S
Zoro # G802754191
product price: $2,022.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,022.99
Free 30-Day Returns
Key Features
- Motor Mounting Type FOOTLESS
- Full Load Amps 29.1
- Motor Frame Material ROLLED STEEL
- Motor Enclosure Design ODP
- Overall Length 26.233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02536OT3E256JPV-S
- Zoro # G802754191
- UPC # 7909322237756
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 26.233 |
Details
Motor Mounting Type | FOOTLESS |
Full Load Amps | 29.1 |
Motor Frame Material | ROLLED STEEL |
Motor Enclosure Design | ODP |
Nameplate RPM | 3600 |
Nominal Efficiency | 91.7 |
HP | 25 |
Motor Service Factor | 1.15 |
FRAME | 254/6JP |
VOLTAGE | 230/460 |
Description
MOTOR 25HP 2P 254/6JP WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-220 (VF4S-220)
- MRC Bearing, 25mm, 20,800 N, Steel (5205C)
- B B MANUFACTURING LL5M25, Timing Belt, Neoprene, Fiberglass (LL5M25)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- LEESON Pump Motor, Capacitor-Start Design (120994.00)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NT2-36-56CB-NOL, GP, TEFC, REM-C, 1 PH, 56C, 115/208-230V, 2 HP (NT2-36-56CB)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56C, ODP (5KH39EN2552X)
- Weg Pump Motors