Shop All Water Well & Jet Pump Motors
Weg
Motor- 02036OT3E254JPVMotor-S, 20 HP, 3600 RPM, ODP, 254/6JP FRAME, 230/460 VOLTS
Mfr # 02036OT3E254JPV-S
Zoro # G302754202
product price: $1,652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,652.99
Free 30-Day Returns
Key Features
- Nameplate RPM 3600
- Overall Length 26.233
- Motor Frame Material ROLLED STEEL
- Motor Service Factor 1.15
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02036OT3E254JPV-S
- Zoro # G302754202
- UPC # 7894171462346
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 26.233 |
Details
Nameplate RPM | 3600 |
Motor Frame Material | ROLLED STEEL |
Motor Service Factor | 1.15 |
HP | 20 |
Full Load Amps | 23.8 |
Motor Mounting Type | FOOTLESS |
Nominal Efficiency | 91 |
Motor Enclosure Design | ODP |
FRAME | 254/6JP |
VOLTAGE | 230/460 |
Description
MOTOR 20HP 2P 254/6JP WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP White Slide, Food Grde Grease, 14 Oz., PK10 (301401)
- NTN Radial/Deep Groove Ball Bearing - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203DDU)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F04 (DAPS-0030-090-R-F04)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/230, 56J, ODP (5KC39RN45X)
- MARATHON MOTORS Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J (5KC36JN269X)
- U.S. MOTORS Motor, 1/2 HP, 3,600 rpm, 56J, 208-230/460V (EE283)
- Weg Water Well & Jet Pump Motors