Shop All Water Well & Jet Pump Motors
Weg
Motor- 02036OT3E254JMVMotor-S, 20 HP, 3600 RPM, ODP, 254/6JM FRAME, 230/460 VOLTS
Mfr # 02036OT3E254JMV-S
Zoro # G302754264
product price: $1,653.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,653.99
Free 30-Day Returns
Key Features
- Overall Length 23.359
- Nominal Efficiency 91
- Nameplate RPM 3600
- Motor Service Factor 1.15
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02036OT3E254JMV-S
- Zoro # G302754264
- UPC # 7909322237633
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 23.359 |
Details
Nominal Efficiency | 91 |
Nameplate RPM | 3600 |
Motor Service Factor | 1.15 |
HP | 20 |
Full Load Amps | 23.8 |
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
Motor Frame Material | ROLLED STEEL |
FRAME | 254/6JM |
VOLTAGE | 230/460 |
Description
MOTOR 20HP 2P 254/6JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- EAGLE Mill/Rubber Discharge Hose, 1.5"x50 ft. (A005-0245-3550)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-31)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56C, ODP (5KH39EN2552X)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor WO25-12-324T, GP, TEFC, REM-C, 1 PH, 56C, 115/208-230V, 1/3 HP (NT13-36-56CB)
- MARATHON MOTORS Motor, Cap Start, 1 HP, 115/208-230V, 56J (056C34D2121)
- Weg Pump Motors