Shop All Water Well & Jet Pump Motors
Weg
Motor- 01018OT3E215JMVMotor-S, 10 HP, 1800 RPM, ODP, 213/5JM FRAME, 230/460 VOLTS
Mfr # 01018OT3E215JMV-S
Zoro # G902754190
product price: $1,084.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,084.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- HP 10
- Motor Frame Material ROLLED STEEL
- Nameplate RPM 1800
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01018OT3E215JMV-S
- Zoro # G902754190
- UPC # 7909322237688
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 18.977 |
Details
Motor Enclosure Design | ODP |
HP | 10 |
Motor Frame Material | ROLLED STEEL |
Nameplate RPM | 1800 |
Motor Service Factor | 1.15 |
Motor Mounting Type | FOOTLESS |
Nominal Efficiency | 91.7 |
Full Load Amps | 12.4 |
VOLTAGE | 230/460 |
FRAME | 213/5JM |
Description
MOTOR 10HP 4P 213/5JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/4, PK3 (CB071210)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- XPOWER XPOWER’s FM-65B misting fan provides power, portability, & versatility, so you can beat the heat all year. Rechargeable battery, no outlet required! (FM-65B)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NT2-36-56CB-NOL, GP, TEFC, REM-C, 1 PH, 56C, 115/208-230V, 2 HP (NT2-36-56CB)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56J, ODP (5KCR48TN2174T)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- Weg Water Well & Jet Pump Motors