Shop All Capacitor Start AC Motors
Weg
Motor
Mfr # 00789EP3QCT213V
Zoro # G0120764
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,369.99
Free 30-Day Returns
Key Features
- Voltage 460
- Voltage Compatibility 208-230/460, 460
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00789EP3QCT213V
- Zoro # G0120764
- Country of Origin Brazil
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | MOTOR |
Voltage | 460 |
Voltage Compatibility | 208-230/460, 460 |
Description
Motor, Voltage 460
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NC-025 Acetal Set Screw Collar (1F518)
- LOCTITE 14 oz Can White (457458)
- PARKER Filter Element, 2 Micron, 10 GPM, 150 PSI (925582Q)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56H Frame (30PT71)
- Weg Capacitor Start AC Motors