Shop All Water Well & Jet Pump Motors
Weg
Motor- 00518OT3E184JMVMotor-S, 5 HP, 1800 RPM, ODP, 182/4JM FRAME, 230/460 VOLTS
Mfr # 00518OT3E184JMV-S
Zoro # G002754199
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- HP 5
- Full Load Amps 6.3
- Motor Frame Material ROLLED STEEL
- Motor Mounting Type FOOTLESS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518OT3E184JMV-S
- Zoro # G002754199
- UPC # 7909265951740
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 19.175 |
Details
Motor Enclosure Design | ODP |
HP | 5 |
Full Load Amps | 6.3 |
Motor Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOTLESS |
Motor Service Factor | 1.15 |
Nominal Efficiency | 89.5 |
Nameplate RPM | 1800 |
FRAME | 182/4JM |
VOLTAGE | 230/460 |
Description
MOTOR 5HP 4P 182/4JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/4-11 1/2 In (LSP51-07)
- NSK NSK 6307Z, 6300 Series Single Row Deep Groove Ball Bearing (6307Z)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NT1-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1 HP (NTJ1-36-56JB)
- DAYTON Motor, 3/4hp, Jet Pump (3N088)
- MARATHON MOTORS Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J (5KC36JN269X)
- Weg Pump Motors