Shop All Water Well & Jet Pump Motors
Weg
Motor- 00218OT3E145JMVMotor-S, 2 HP, 1800 RPM, ODP, 143/5JM FRAME, 230/460 VOLTS
Mfr # 00218OT3E145JMV-S
Zoro # G602754230
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Nameplate RPM 1800
- Motor Frame Material ROLLED STEEL
- Overall Length 16.182
- Motor Enclosure Design ODP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218OT3E145JMV-S
- Zoro # G602754230
- UPC # 7909322237190
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 16.182 |
Details
HP | 2 |
Nameplate RPM | 1800 |
Motor Frame Material | ROLLED STEEL |
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 2.7 |
Motor Service Factor | 1.15 |
Nominal Efficiency | 86.5 |
VOLTAGE | 230/460 |
FRAME | 143/5JM |
Description
MOTOR 2HP 4P 143/5JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Split Bronze Bushings (NU Series): 1 1/2 in. I.D., 1 1/2 in. Length, 1 21/32 in. O.D. (153845)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89449N)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081008)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NT2-36-56CB-NOL, GP, TEFC, REM-C, 1 PH, 56C, 115/208-230V, 2 HP (NT2-36-56CB)
- MARATHON MOTORS Motor, Cap St, 3 HP, 3450,115/230V, 56J, ODP (5KCR48TN2174T)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1323A)
- Weg Water Well & Jet Pump Motors