Shop All Split-Phase AC Motors
Weg
Motor- 00218ET3H145JMMotor-W22, 2 HP, 1800 RPM, TEFC, 143/5JM FRAME, 575 VOLTS
Mfr # 00218ET3H145JM-W22
Zoro # G502754248
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.21
- Nominal Efficiency 86.5
- HP 2
- Motor Mounting Type FOOT
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218ET3H145JM-W22
- Zoro # G502754248
- UPC # 7891327407220
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 15.675 |
Details
Full Load Amps | 2.21 |
Nominal Efficiency | 86.5 |
HP | 2 |
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
Motor Service Factor | 1.25 |
Motor Enclosure Design | TEFC |
FRAME | 143/5JM |
VOLTAGE | 575 |
Description
MOTOR 2HP 4P 143/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/2" (CO 128)
- ZORO SELECT Safety Cable, Hose to Hose, Steel, 3/16 (802G66)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC106-1200)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (00136ES1B56CFL-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- Weg General Purpose AC Motors