Shop All Split-Phase AC Motors
Weg
Motor- 00218ES1RFD145TMotor-S, 2 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS
Mfr # 00218ES1RFD145T-S
Zoro # G702754307
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 78.5
- Nameplate RPM 1800
- Overall Length 15.938
- HP 2
- Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218ES1RFD145T-S
- Zoro # G702754307
- UPC # 7909712133187
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 15.938 |
Details
Nominal Efficiency | 78.5 |
Nameplate RPM | 1800 |
HP | 2 |
Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.15 |
Motor Enclosure Design | TEFC |
Full Load Amps | 10 |
VOLTAGE | 115/230 |
FRAME | 143/5T |
WEIGHT | 57 |
Description
MOTOR 2HP 4P 143/5T WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-25-11)
- SMC Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd (TIA11R-33)
- SMC Regulator, 1/4" G Ports, 20 Size (AR20-F01-B)
- DDS Shaft Seal, 30 x 42 x 6 mm., TCV, Fluoro Rubber (30426TCV)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- WEG Motor- .5018ES3H56CFLMotor-S, 0.50 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS (.5018ES3H56CFL-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6K517)
- Weg Split-Phase AC Motors