Shop All Split-Phase AC Motors
Weg
Motor- 00158ET3H145JMMotor-W22, 1.5 HP, 1800 RPM, TEFC, 143/5JM FRAME, 575 VOLTS
Mfr # 00158ET3H145JM-W22
Zoro # G702754314
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.62
- Motor Mounting Type FOOT
- Motor Service Factor 1.25
- Frame Material CAST IRON
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158ET3H145JM-W22
- Zoro # G702754314
- UPC # 7891327406568
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 15.675 |
Details
Full Load Amps | 1.62 |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.25 |
Frame Material | CAST IRON |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 86.5 |
Nameplate RPM | 1800 |
HP | 1.5 |
FRAME | 143/5JM |
VOLTAGE | 575 |
Description
MOTOR 1.5HP 4P 143/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Open, #208W (208W)
- WEG MOTOR 5HP 4P 182/4T WFF2 (00518ET3P184T-W22)
- CAMPBELL HAUSFELD BULK 1/4 I/M STEEL COUPLER (M) (BC602200AV)
- CENTURY Motor, PSC, 3/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1074)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (00136ES1B56CFL-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 (5K984)
- Weg Split-Phase AC Motors