Shop All Capacitor Start AC Motors
Weg
Motor
Mfr # 00156ST3QIE143TC-W22
Zoro # G0767019
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- CC Number CC029A
- Green Certification or Other Recognition NEMA Premium(R) Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00156ST3QIE143TC-W22
- Zoro # G0767019
- Country of Origin Multiple
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Motor |
CC Number | CC029A |
Green Certification or Other Recognition | NEMA Premium(R) Rated |
Description
Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16822 (12Z-G80)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- FESTO Silencer U-3/8 (U-3/8)
- WEG Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (00136ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (.5018OT1B48-S)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- WEG Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (.5036ES1BW56CFL-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- LEESON Crop Dryer Motor, 10 HP, 1 Ph, 60 Hz, 230 V, 1800 RPM, 215TZ Frame, TEFC (141311.00)
- Weg General Purpose AC Motors