Shop All Split-Phase AC Motors
Weg
Motor- 00156OT3E56CFLMotor-S, 1.5 HP, 3600 RPM, ODP, 56C FRAME, 230/460 VOLTS
Mfr # 00156OT3E56CFL-S
Zoro # G802754245
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Nameplate RPM 3600
- Full Load Amps 1.85
- Frame Material ROLLED STEEL
- HP 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00156OT3E56CFL-S
- Zoro # G802754245
- UPC # 7909158821884
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.889 |
Details
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Full Load Amps | 1.85 |
Frame Material | ROLLED STEEL |
HP | 1.5 |
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
Nominal Efficiency | 84 |
VOLTAGE | 230/460 |
FRAME | 56C |
Description
MOTOR 1.5HP 2P 56C WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0005 (G60402-0005)
- 3M D-Washer A0080, .4 Thick, 1/pk (A0080)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- Weg General Purpose AC Motors