Shop All Split-Phase AC Motors
Weg
Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS
Mfr # 00136ES1B56CFL-S
Zoro # G102754198
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 70
- Motor Mounting Type FOOTLESS
- Frame Material ROLLED STEEL
- Motor Service Factor 1.15
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136ES1B56CFL-S
- Zoro # G102754198
- UPC # 7909492928089
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.114 |
Details
Nominal Efficiency | 70 |
Motor Mounting Type | FOOTLESS |
Frame Material | ROLLED STEEL |
Motor Service Factor | 1.15 |
Motor Enclosure Design | TEFC |
Full Load Amps | 5.1 |
HP | 1 |
Nameplate RPM | 3600 |
FRAME | 56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 1HP 2P 56C WCF2 ROLLED STEEL SINGL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61)
- NSK NSK-6209V, 6200 Series Single Row Deep Groove Ball Bearing, 6209V (6209V)
- UNITED SALES Hex Conveyor Bearing, 1-1/16 In, 3.066 In (CB-30116H65)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101 (D377)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG Motor- 00118OT1BO56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (00118OT1BO56-S)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 (6XJ10)
- Weg General Purpose AC Motors