Shop All AC Farm Duty Motors
Weg
Motor- 00136AS1RAF56ZMotor-S, 1 HP, 3600 RPM, TEAO, 56Z FRAME, 115/230 VOLTS
Mfr # 00136AS1RAF56Z-S
Zoro # G402754201
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Service Factor 1.15
- Motor Enclosure Design TEAO
- Nameplate RPM 3600
- Motor Mounting Type FOOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00136AS1RAF56Z-S
- Zoro # G402754201
- UPC # 7909265737085
- Country of Origin Brazil
- Category AC Farm Duty Motors
Dimensions
Overall Length | 11.594 |
Details
HP | 1 |
Motor Service Factor | 1.15 |
Motor Enclosure Design | TEAO |
Nameplate RPM | 3600 |
Motor Mounting Type | FOOT |
Nominal Efficiency | 70 |
Full Load Amps | 5.1 |
Frame Material | ROLLED STEEL |
VOLTAGE | 115/230 |
FRAME | 56Z |
WEIGHT | 31 |
Description
MOTOR 1HP 2P 56 WCF2 ROLLED STEEL SINGLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Anti Sieze Compound, Copper Rich, 8 oz. (72851)
- SKF SKF 5209A C3, Double Row Ball Bearings (5209A C3)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- FESTO Standards-Based Cylinder DNC-40-250-PPV-A (DNC-40-250-PPV-A)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM (1YAZ3)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,730 Nameplate RPM, 215T Frame (6K970)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K996)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- MARATHON MOTORS Fan Motor - 1/4 Hp (048C17D2042)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Y Frame (048S17T2004)
- Weg Definite Purpose Motors