Shop All Hazardous Location Motors
Weg
Motor- 00118XT3H143T, 1 HP, 1800 RPM, TEFC, 143T FRAME, 575 VOLTS
Mfr # 00118XT3H143T
Zoro # G702754260
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Nominal Efficiency 85.5
- Full Load Amps 1.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118XT3H143T
- Zoro # G702754260
- UPC # 7909323932896
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 12.76 |
Details
HP | 1 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
Nominal Efficiency | 85.5 |
Full Load Amps | 1.14 |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Frame Material | CAST IRON |
FRAME | 143T |
VOLTAGE | 575 |
Description
MOTOR 1HP 4P 143/5T WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 80FT (JR1-06-80)
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1212)
- SKF Max Type Ball Brgs, 212NRJ (212NRJ)
- LINKBELT PLB6827R 1 11/16 Pillow Block Roller Bearing (PLB6827H)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- Weg Definite Purpose Motors