Shop All Hazardous Location Motors
Weg
Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS
Mfr # 00118XT3ER143TC
Zoro # G502754316
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOTLESS
- Frame Material CAST IRON
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118XT3ER143TC
- Zoro # G502754316
- UPC # 7899058046350
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 13.468 |
Details
HP | 1 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOTLESS |
Frame Material | CAST IRON |
Motor Service Factor | 1.15 |
Nameplate RPM | 1800 |
Nominal Efficiency | 85.5 |
Full Load Amps | 1.43 |
FRAME | 143TC |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 4P 143/5TC WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/9/16-18 SAE Inlet/Outlet, (9152T)
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- MARATHON MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/208-230V (056C17G15556)
- Weg Hazardous Location Motors