Shop All Hazardous Location Motors
Weg
Motor- 00118XT3E56, 1 HP, 1800 RPM, XPFC, 56 FRAME, 230/460 VOLTS
Mfr # 00118XT3E56
Zoro # G002754250
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Frame Material ROLLED STEEL
- Nominal Efficiency 85.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00118XT3E56
- Zoro # G002754250
- UPC # 7909492467618
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 13.66 |
Details
HP | 1 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 85.5 |
Nameplate RPM | 1800 |
Motor Service Factor | 1 |
Full Load Amps | 1.6 |
FRAME | 56 |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 4P XP STANDARD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 6A, 1 or 3-Phase (ATS01N106FT)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6F)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JN, Neoprene (7JN)
- PARKER Filter/Regulator/Lubrcator, 1-1/2 In. NPT (C628-12FRLWGCWR)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- MARATHON 5 Hp Explosion Proof Motor, 3 Phase, 1200 Rpm (U043B)
- Weg Definite Purpose Motors