Shop All Hazardous Location Motors
Weg
Motor- 00118XT3E143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS
Mfr # 00118XT3E143TC
Zoro # G002754168
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Overall Length 12.76
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118XT3E143TC
- Zoro # G002754168
- UPC # 7899058042116
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 12.76 |
Details
HP | 1 |
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.15 |
Full Load Amps | 1.43 |
Nominal Efficiency | 85.5 |
Frame Material | CAST IRON |
Nameplate RPM | 1800 |
FRAME | 143TC |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 4P 143/5TC WFX1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 5HP, 1800RPM (ODP5-18-184T)
- TSUBAKI Sprocket , 50 Chain Size, 25 # of Teeth (50BTL25)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- Weg Hazardous Location Motors