Shop All Hazardous Location Motors
Weg
Motor- 00118XS1B56C, 1 HP, 1800 RPM, XPFC, 56C FRAME, 115/208Motor-230 VOLTS
Mfr # 00118XS1B56C
Zoro # G902754169
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Motor Service Factor 1
- Overall Length 13.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00118XS1B56C
- Zoro # G902754169
- UPC # 7909492467212
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 13.79 |
Details
HP | 1 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Motor Service Factor | 1 |
Nameplate RPM | 1800 |
Full Load Amps | 6.3 |
Nominal Efficiency | 74.8 |
Frame Material | ROLLED STEEL |
FRAME | 56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 1HP 4P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV9)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- CLIMAX METAL PRODUCTS RC-062-4H@90 Set Screw Coupling (RC-062-4H@90)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- Weg Hazardous Location Motors