Shop All Split-Phase AC Motors
Weg
Motor- 00118OT3H56CFLMotor-S, 1 HP, 1800 RPM, ODP, 56C FRAME, 575 VOLTS
Mfr # 00118OT3H56CFL-S
Zoro # G502754323
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.26
- Nominal Efficiency 83.5
- HP 1
- Nameplate RPM 1800
- Motor Enclosure Design ODP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118OT3H56CFL-S
- Zoro # G502754323
- UPC # 7909158815876
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.495 |
Details
Full Load Amps | 1.26 |
Nominal Efficiency | 83.5 |
HP | 1 |
Nameplate RPM | 1800 |
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOTLESS |
Frame Material | ROLLED STEEL |
Motor Service Factor | 1.15 |
FRAME | 56C |
VOLTAGE | 575 |
Description
MOTOR 1HP 4P 56C WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Interchange Dust Cap, 1 in Nominal, Rubber, Domestic (8HDP-H8DC)
- FOSTER Industrial Interchnge, Plug, Stl, Series 6 (71-6)
- PREVOST 3/8" Hose Barb Steel Industrial Plug (IRP 066810)
- PARKER Check Valve, 1.94" L x 0.88" W x 0.88" H (DT-370-MSMS-5)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- MARATHON MOTORS GP Motor, Cap-Strt, 1 HP, 115/208-230 V (056C17F5323)
- Weg General Purpose AC Motors