Shop All Split-Phase AC Motors
Weg
Motor- 00118OT3E143JMMotor-SG, 1 HP, 1800 RPM, ODP, 143/5JM FRAME, 230/460 VOLTS
Mfr # 00118OT3E143JM-SG
Zoro # G702754277
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material ROLLED STEEL
- Motor Enclosure Design ODP
- Full Load Amps 1.5
- Nominal Efficiency 85.5
- Motor Mounting Type FOOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118OT3E143JM-SG
- Zoro # G702754277
- UPC # 7909265552619
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.701 |
Details
Frame Material | ROLLED STEEL |
Motor Enclosure Design | ODP |
Full Load Amps | 1.5 |
Nominal Efficiency | 85.5 |
Motor Mounting Type | FOOT |
HP | 1 |
Nameplate RPM | 1800 |
Motor Service Factor | 1.15 |
FRAME | 143/5JM |
VOLTAGE | 230/460 |
Description
MOTOR 1HP 4P 143/5JM WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Discharge Tube Assembly 5-7.5 80V (TF069000AJ)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-664)
- CAMOZZI Unidirectional Flow Controllers Series Pscu (PSCU 604-1/8-6)
- CONRADER Safety Valve, Hard Seat, 1/4In, 150 PSI, SS (SRH250-SS-150)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- .5018ES3H56CFLMotor-S, 0.50 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS (.5018ES3H56CFL-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- Weg Split-Phase AC Motors